Motion
90102-021400-0

SYNFLEX (DANFOSS)
90102-021400-0

901 Series Reusable Hose Fittings Male Pipe Swivel - Carbon Steel Material, 0.109 in Hose ID
Mi Item #03541842
MFR #90102-021400-0
Price$26.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYNFLEX (DANFOSS)
90102-021400-0

901 Series Reusable Hose Fittings Male Pipe Swivel - Carbon Steel Material, 0.109 in Hose ID
Mi Item #03541842
MFR #90102-021400-0

Mfr description
90102-021400-0 RE-USABLE FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.26/each

Specifications

Dimensions

  • End 1 Size
    1/8
  • Hex Size
    0.438 in
  • Hose Cut-Off Factor
    1.752 in
  • Hose Inside Diameter
    0.109 in
  • Overall Length
    2.310 in

Details

  • Compatible Hose Series
    Medium Pressure Hose
  • End 1 Thread
    1/8-27
  • Material
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)