Motion
84-7532/XL
Copper Leather Double Palm Glove with Fabric Back - XL or Size 10, Split Cowhide Leather, Economy Grade, Cotton, Color Blue
MI ITEM #03542181
MFR #84-7532/XL
Price$3.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Copper Leather Double Palm Glove with Fabric Back - XL or Size 10, Split Cowhide Leather, Economy Grade, Cotton, Color Blue
MI ITEM #03542181
MFR #84-7532/XL

Mfr description
84-7532 XL LEATHER PALM
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.91/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length
    11 in

Details

  • Additional Details
    Wing Thumb, Safety Cuff, Knuckle Strap
  • Applications
    Construction Applications, Maintenance, Farming, Equipment Operation, Metalworking
  • Back Material
    Cotton
  • Closure Type
    Elastic Wrist
  • Coating Coverage
    Uncoated
  • Color
    Blue
  • Comfort Features
    Wing Thumb, Breathable Back
  • Construction Description
    Gunn Cut, Wing Thumb
  • Cuff Type
    Safety
  • Description
    Economy Grade Split Cowhide Leather Palm Glove with Fabric Back-Rubberized Safety Cuff
  • Description Keyword
    Cotton Lined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    Economy Grade
  • Leather Material Type
    Split Cowhide Leather
  • Lining Material
    Cotton
  • Material
    Cowhide Leather
  • Material Type
    Leather Palm Gloves - Double Palm with Fabric Back
  • Palm Features
    Abrasion-Resistant
  • Protection Type
    General Protection
  • Thumb Style
    Wing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)