Motion
4291V
Oil Seal - Solid, 4.3750 in Shaft Dia., 5.425 in OD, 0.5000 in Overall Width, Fluoro- Elastomer Lip Material
MI ITEM #03542255
MFR #4291V
Price$191.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 4.3750 in Shaft Dia., 5.425 in OD, 0.5000 in Overall Width, Fluoro- Elastomer Lip Material
MI ITEM #03542255
MFR #4291V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$191.11/each

Specifications

Dimensions

  • Outside Diameter
    5.425 in
  • Overall Width
    0.5000 in
  • Shaft Diameter
    4.3750 in
  • Weight
    0.64 lbs

Details

  • Lip Material
    Fluoro- Elastomer
  • Manufacturer Upc Number
    053893507293
  • Material
    Fluoro-Elastomer
  • Series
    4000
  • Solid / Split
    Solid

Overview

Mfr description
4291V
  • Excellent high temperature capabilities
  • Compatible with wide range of fluids
  • Very long life.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought