Motion
9761 - SPECIAL FOR LEWIS

MCR SAFETY
9761 - SPECIAL FOR LEWIS

Predator® General Purpose Work Gloves - Large Size, Nitrile Coated, Safety Cuff, Cotton Material
MI ITEM #03542542
MFR #9761 - SPECIAL FOR LEWIS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
9761 - SPECIAL FOR LEWIS

Predator® General Purpose Work Gloves - Large Size, Nitrile Coated, Safety Cuff, Cotton Material
MI ITEM #03542542
MFR #9761 - SPECIAL FOR LEWIS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9761 FULLY COATED SFTY CUFF GLV (DOZ)

Specifications

  • Glove Size
    L or Size 9
  • Material
    Cotton
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Full
  • Lining Material
    Cotton
  • Protection Type
    General Protection
  • Cuff Type
    Safety
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    White
  • Hand Type
    Pair
  • Standards Met
    FDA
  • Coating Material
    Nitrile
  • Length
  • Product Line
    Predator
  • Description Keyword
    Unlined

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text