Motion
LPF-30
Max Lite™ Corded Earplug - Corded, Yes, 30 dB, Green Plug Color
Mi Item #03542625
MFR #LPF-30
Price$0.54/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Max Lite™ Corded Earplug - Corded, Yes, 30 dB, Green Plug Color
Mi Item #03542625
MFR #LPF-30

Mfr description
LPF-30 MAX LITE FOAM EAR PLUG CORD NRR30
  • Ideal size for workers with smaller ear canals.
  • Low pressure polyurethane foam expands gently for comfortable long-term wear.
  • Contoured T-shape for easy handling and wear.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.54/pr

Specifications

Dimensions

  • Size
    Universal

Details

  • Attachment Type
    Corded
  • Band Color
    Yellow
  • Cord Color
    Yellow
  • Cord Material
    Cotton
  • Disposable
    Yes
  • Insertion Method
    Roll Down
  • Noise Reduction Rating Nrr
    30 dB
  • Package Quantity
    100
  • Plug Color
    Green
  • Plug Material
    Foam
  • Plug Shape
    Contoured T-Shape
  • Product Line
    Max Lite
  • Standards Met
    ANSI S3.19-1974, CSA Class AL, 29 CFR 1910.95 - OSHA
  • Style
    Corded
  • UPC_NO
    033552003182
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)