Motion
2SRS15MSS+190LPM

THK AMERICA INC
2SRS15MSS+190LPM

Standard Ball Assembly Slide - Rail Size: 15 mm, 190 mm Long
Mi Item #03542639
MFR #2SRS15MSS+190LPM
Price$404.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
2SRS15MSS+190LPM

Standard Ball Assembly Slide - Rail Size: 15 mm, 190 mm Long
Mi Item #03542639
MFR #2SRS15MSS+190LPM

Mfr description
2SRS15MSS+190LPM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$404.00/each

Specifications

Dimensions

  • Length
    190 mm
  • Rail Size
    15 mm
  • Weight
    0.547 lbs, 0.248 kg

Details

  • Anticorrosion
    Yes
  • Moment Capacity
    9.54 N-m to 77.5 N-m
  • OAL
    190 mm
  • Radial Static Load Capacity
    3.39 kN, 762.1 lbf
  • Rail Style
    Profiled
  • Slider Type
    Short Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)