Motion
0382614
Airframe Spherical Plain Bearing - 0.8800 in Bore, 1.6300 in OD, 0.8750 in Inner Ring Width, Open, Aerospace Grade
MI ITEM #03542747
MFR #0382614
Your Price$345.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airframe Spherical Plain Bearing - 0.8800 in Bore, 1.6300 in OD, 0.8750 in Inner Ring Width, Open, Aerospace Grade
MI ITEM #03542747
MFR #0382614

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$345.00/each(List $396.75)

Overview

Mfr description
03-826-14
  • The outer ring is swaged over the ball to provide maximum race to ball conformity
  • Grooved outer race for staking the bearing in the housing
  • Swaged self-lubricating bearing allow for misalignment and high load carrying capacity
  • This bearing is not intended for use in any aerospace application

Specifications

  • Type Of Bearing
    Spherical
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Self Lubricating
  • Closure Type
    Open
  • Misalignment Angle
  • Outer Ring Material
    CRES 17-4PH, AMS 5643, HRC 28 min.
  • Inner Ring Material
    Stainless Steel
  • Inner Ring Width
  • Liner Material
    PTFE
  • Outer Ring Width
    0.7550 in
  • Grade
    Aerospace
  • Race Material
    Fibriloid
  • Overall Width
    0.8750 in
  • Bearing Material
    Stainless Steel
  • Radial Static Load Capacity
    65200 lbf
  • Radial Dynamic Load Capacity
    33600 lbf
  • Operating Temperature Range
    -65 TO 325 °F
  • Standards Met
    SAE-AS81820, MS14101, MS14146
  • Maximum PV Value
    50000
  • Series
    Fibriloid®
  • Manufacturer Upc Number
    637400134709
  • Application
    Hydraulic Cranes, Haul Trucks, Wind Turbines, Satellite Antennas, Forklift Trucks, Extractors, Front End Loaders, Overhead Carriers, Chain Conveyors, Log Skidders
  • Weight
    0.35 lbs
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought