Motion
DG4V4-016C-M-PA5WL-H-5-10

VICKERS BY DANFOSS
DG4V4-016C-M-PA5WL-H-5-10

Directional Control Valve - Solenoid Actuation, 4-Way, D05 Valve, 30 gpm Max Flow, 24 V dc Coil
Mi Item #03542841
MFR #DG4V4-016C-M-PA5WL-H-5-10
Price$1,486.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG4V4-016C-M-PA5WL-H-5-10

Directional Control Valve - Solenoid Actuation, 4-Way, D05 Valve, 30 gpm Max Flow, 24 V dc Coil
Mi Item #03542841
MFR #DG4V4-016C-M-PA5WL-H-5-10

Mfr description
DG4V4 01 6C M PA5 WL H5 10
  • Three- or four-way directional control
  • Easily mountable on industry-standard surfaces
  • Thousands of models to suit all applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,486.97/each

Specifications

Dimensions

  • Overall Height
    4.59 in
  • Overall Length
    283.3 mm
  • Overall Width
    2.84 in
  • Port 2 Size/Type
    ISO 4401-05
  • Size (ISO-4401)
    D05
  • Valve Size
    D05

Details

  • Actuation
    Solenoid
  • Body Material
    Gray Iron
  • Check Location
    Solenoid A, Solenoid B
  • Check Valve Type
    Directional Control Valve
  • Coil Voltage
    24 V dc
  • Design Number
    10
  • Electrical Connection
    1/2 inch NPT thread conduit box
  • Electrical Connector Type
    5-Pin
  • Flow Direction
    4-Way
  • Fluid Comp
    Petroleum Oil
  • Manual Override Type
    Plain
  • Max Ambient Temperature
    +158 °F
  • Max Operating Temperature
    120 °F
  • Maximum Flow Rate
    30 gpm
  • Maximum Operating Pressure
    4570 psi
  • Min Operating Temperature
    70 °F
  • Mounting Type
    Subplate
  • Performance Specification
    Standard
  • Seal Material
    Fluoropolymer, Nitrile
  • Series
    DG4V4-01 10 Design
  • Spool Spring Arrangement
    Spring Centered
  • Spool Type
    Closed Center (P Blocked, A & B to T)
  • T Port Pressure Rating
    2320 psi
  • Valve Application
    Industrial
  • Valve Type
    IV Directional Control Valves
  • Wiring Housing Type
    1/2" NPT Thread
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)