Motion
41062
9031 High Capacity Ball Transfer - 41000 Series, 1.0000 in Ball Dia., Chrome Steel Ball Material, Carbon Steel Housing Material, 850 lbs Load Capacity
MI ITEM #03542953
MFR #41062
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9031 High Capacity Ball Transfer - 41000 Series, 1.0000 in Ball Dia., Chrome Steel Ball Material, Carbon Steel Housing Material, 850 lbs Load Capacity
MI ITEM #03542953
MFR #41062

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
41062 BALL TRANSFER

Specifications

  • Ball Diameter
    1.0000 in
  • Series
    41000
  • Ball Material
    Chrome Steel
  • Mounting
    Flange Mount
  • Housing Material
    Carbon Steel
  • Overall Height
    1.7500 in
  • Overall Width
    2.0000 in
  • Support Material
    Carbon Steel
  • Maximum Load Capacity
    850 lbs
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text