Motion
41064
9051 High Capacity Ball Transfer - 41000 Series, 2.0000 in Ball Dia., Chrome Steel Ball Material, Carbon Steel Housing Material, 5000 lbs Load Capacity
MI ITEM #03542954
MFR #41064
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9051 High Capacity Ball Transfer - 41000 Series, 2.0000 in Ball Dia., Chrome Steel Ball Material, Carbon Steel Housing Material, 5000 lbs Load Capacity
MI ITEM #03542954
MFR #41064

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
41064 BALL TRANSFER

Specifications

  • Ball Diameter
    2.0000 in
  • Series
    41000
  • Ball Material
    Chrome Steel
  • Mounting
    Flange Mount
  • Housing Material
    Carbon Steel
  • Overall Height
    3.8750 in
  • Overall Width
    4.0000 in
  • Support Material
    Carbon Steel
  • Maximum Load Capacity
    5000 lbs
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text