Motion
41251
9210 High Capacity Flange Mounted Ball Transfer - 41200 Series, 0.5000 in Ball Dia., Chrome Steel Ball Material, Carbon Steel Housing Material, 120 lbs Load Capacity
Mi Item #03542956
MFR #41251
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9210 High Capacity Flange Mounted Ball Transfer - 41200 Series, 0.5000 in Ball Dia., Chrome Steel Ball Material, Carbon Steel Housing Material, 120 lbs Load Capacity
Mi Item #03542956
MFR #41251

Mfr description
41251 BALL TRANSFER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    0.5000 in
  • Bolt Center To Center Length
    1.3750 in
  • Overall Height
    0.8750 in
  • Overall Width
    1.8750 x 1.2500 in

Details

  • Ball Material
    Chrome Steel
  • Housing Material
    Carbon Steel
  • Manufacturer Catalog
  • Maximum Load Capacity
    120 lbs
  • Mounting
    Flange Mount
  • Series
    41200
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)