Motion
4233-01
Light Capacity Spring Loaded Ball Transfer - 4233 Series, 1.0000 in Ball Dia., Carbon Steel Ball Material, C.R.S.Zinc Plate Housing Material, 125 lb Load Capacity
MI ITEM #03542962
MFR #4233-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Light Capacity Spring Loaded Ball Transfer - 4233 Series, 1.0000 in Ball Dia., Carbon Steel Ball Material, C.R.S.Zinc Plate Housing Material, 125 lb Load Capacity
MI ITEM #03542962
MFR #4233-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    1.0000 in
  • Overall Height
    1.9688 in
  • Overall Width
    1.4375 in

Details

  • Ball Material
    Carbon Steel
  • Housing Material
    C.R.S.Zinc Plate
  • Manufacturer Catalog
  • Maximum Load Capacity
    125 lb
  • Mounting
    Flange Mount
  • Series
    4233
  • Support Material
    Carbon Steel
  • UPC_NO
    662300330388

Overview

Mfr description
4233-01 BALL TRANSFER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought