Motion
6202-88
Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 35 mm OD, 11 mm Width, Double Sealed, With Snap Ring
MI ITEM #03542964
MFR #6202-88
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 35 mm OD, 11 mm Width, Double Sealed, With Snap Ring
MI ITEM #03542964
MFR #6202-88

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6202-88-341 (6202 2RS NR)

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    With Snap Ring
  • Finish Coating
    Uncoated
  • Max Rpm
    22000 rpm
  • Series
    6200
  • Radial Dynamic Load Capacity
    1718 lbf
  • Radial Static Load Capacity
    837 lbf
  • Manufacturer Catalog Number
    6202-88
  • Manufacturer Catalog
  • UPC_NO
    662300093757
  • Description
    6202-88-341 (6202 2RS NR)
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6202-88 Radial/Deep Groove Ball Bearing features 15 mm bore diameter, straight bore, double sealed closure, 35 mm outside diameter, and 11 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text