Motion
99038
Radial/Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 22 mm OD, 0.2756 in Width, Double Sealed, Without Snap Ring
MI ITEM #03542965
MFR #99038
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 22 mm OD, 0.2756 in Width, Double Sealed, Without Snap Ring
MI ITEM #03542965
MFR #99038

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
99038 BRG 38-88-301 (608 2RS)

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Finish Coating
    Uncoated
  • Cage Material
    Steel
  • Max Rpm
    38000 rpm
  • Series
    30
  • Radial Dynamic Load Capacity
    742 lbf
  • Radial Static Load Capacity
    307 lbf
  • Manufacturer Catalog Number
    99038
  • Manufacturer Catalog
  • UPC_NO
    662300030899
  • Description
    99038 BRG 38-88-301 (608 2RS)
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 99038 Radial/Deep Groove Ball Bearing features 8 mm bore diameter, straight bore, double sealed closure, 22 mm outside diameter, and 0.2756 in width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text