Motion
ECC-19 END CAP ASSM

SEALMASTER
ECC-19 END CAP ASSM

ECC-19 Closed Bearing End Cap or Cover - 1-3/16 in, 1-1/8 in, 1-1/4R in, 30 mm Compatible Bore, Polypropylene Material
Mi Item #03543052
MFR #ECC-19 END CAP ASSM
Price$30.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
ECC-19 END CAP ASSM

ECC-19 Closed Bearing End Cap or Cover - 1-3/16 in, 1-1/8 in, 1-1/4R in, 30 mm Compatible Bore, Polypropylene Material
Mi Item #03543052
MFR #ECC-19 END CAP ASSM

Mfr description
ECC-19 END CAP ASSM
  • Yellow to allow conformance to safety standards for protection
  • Easy to install snap in design
  • Drain hole to reduce moisture build up inside cap when used in washdown applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.78/each

Specifications

Dimensions

  • Outside Diameter  
    2.6750 in
  • Overall Width
    1.3500 in
  • Size Code
    19
  • Weight
    0.05 lbs

Details

  • Attachment Type
    Snap-On
  • CAD Drawing
  • Country of Origin
    MX
  • End Cap Type
    Closed
  • Harmonization Code
    3923.50.0000
  • Housing Type
    ECC-19 Polymer Snap On
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    ECC-19 END CAP ASSM
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461346198
  • Material
    Polypropylene
  • Product Type
    Bearing End Caps & Covers
  • Style
    End Cap Assembly - Snap On
  • UPC_NO
    662461346198
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)