Motion
RPS16R-B0992P2U

NEXEN GROUP
RPS16R-B0992P2U

Roller Pinion - Thin Dense Hard Chrome On Steel Finish, -5-40 °C Temperature Range
MI ITEM #03543072
MFR #RPS16R-B0992P2U
Price$1,904.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
RPS16R-B0992P2U

Roller Pinion - Thin Dense Hard Chrome On Steel Finish, -5-40 °C Temperature Range
MI ITEM #03543072
MFR #RPS16R-B0992P2U

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,904.04/each

Specifications

Dimensions

  • Backlash
    0.0 um
  • Length
    992 mm

Details

  • Approximate Product Life
    30,000,000 Roller Contacts Per Tooth At Rated Accuracy And Max Life Ratings
  • Finish
    Thin Dense Hard Chrome On Steel
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662284301046
  • Mass
    2.1 kg
  • Max Dynamic Linear Force Average
    1000 N
  • Max Static Linear Force
    2400 N
  • Maximum Speed
    4.0 m/s
  • Parts Category
    Other Accessories
  • Positional Accuracy
    ± 30 µm
  • Product Types
    Roller Pinion System
  • Ratings
    CE, And RoHS
  • Repetitive Positioning Precision
    ± 5 µm
  • Temperature Range
    -5-40 °C
  • UPC_NO
    662284301046

Overview

Mfr description
966651 RPS16 ROLLER RACK
  • Revolutionary Linear Drive System That Provides Zero Backlash, High Positional Accuracy And Speed, Low Maintenance, And Long Life
  • High Accuracy, Speed, Life, Corrosion Resistance And Low Backlash, Maintenance

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought