Motion
RPS32P-B045.00MMP3

NEXEN GROUP
RPS32P-B045.00MMP3

Roller Pinion - Straight, 45 mm Bore, Shaft Mount, Nickel Plated Steel Body, Zinc-Nickel Plated Coupling And Bearing Cups, Zinc Plated Fasteners, Bare Steel Rollers Finish, -5-40 °C Temperature Range
MI ITEM #03543075
MFR #RPS32P-B045.00MMP3
Your Price$4,161.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
RPS32P-B045.00MMP3

Roller Pinion - Straight, 45 mm Bore, Shaft Mount, Nickel Plated Steel Body, Zinc-Nickel Plated Coupling And Bearing Cups, Zinc Plated Fasteners, Bare Steel Rollers Finish, -5-40 °C Temperature Range
MI ITEM #03543075
MFR #RPS32P-B045.00MMP3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,161.14/each(List $4,993.37)

Overview

Mfr description
966680 RPS32 ROLLER PINION
  • Zero Backlash, High Positional Accuracy And Repeatability, No Cumulitive Error, High Speed, Corrosion Resistant Options, 99% Efficient

Specifications

  • Parts Category
    Other Accessories
  • Product Types
    Roller Pinion System
  • Bore Style
    Straight
  • Bore Size
    45 mm
  • Mounting Style
    Shaft Mount
  • Max Rpm
    1719 RPM rpm
  • Finish
    Nickel Plated Steel Body, Zinc-Nickel Plated Coupling And Bearing Cups, Zinc Plated Fasteners, Bare Steel Rollers
  • Temperature Range
    -5-40 °C
  • Ratings
    CE, And RoHS
  • Bore Diameter
    45 mm
  • Manufacturer Product Page
  • Backlash
    3.2µum
  • Maximum Speed
    11.0 m/s
  • Manufacturer Upc Number
    662284301213
  • UPC_NO
    662284301213
  • Max Static Linear Force
    7200 N
  • Maximum Static Torque Capacity
    440.0 N-m
  • Maximum Dynamic Torque Capacity
    385.0 N-m
  • Max Dynamic Torque Low
    385.0 N-m
  • Max Dynamic Torque High
    218.7 N-m
  • Actuator Cycle Life
    60,000,000 Engagements Per Roller Or 23,000,000 m Of Continuous Travel At Rated Precision, Rack Life Varies By Grade, See Technical Data Sheet For More Information
  • Approximate Product Life
    60,000,000 Contacts Per Roller Or Full Revolutions At Max Life Rated Performance
  • Linear Distance Per Revolution
    384 mm
  • Max Dynamic Linear Force Average
    3600 N
  • Meshing Pitch Circle Diameter
    122.2 mm
  • Pinion Inertia
    0.01690 kg·m²
  • Positional Accuracy
    ± 30 µm
  • Repetitive Positioning Precision
    ± 5 µm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text