Motion
2100-14M-55
HTD Belt - 14M, 14 mm Pitch, 2100 mm Overall Length, 55 mm Width, 150 Teeth
Mi Item #03543080
MFR #2100-14M-55
Price$452.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HTD Belt - 14M, 14 mm Pitch, 2100 mm Overall Length, 55 mm Width, 150 Teeth
Mi Item #03543080
MFR #2100-14M-55

Mfr description
2100-14M-55 Synchro-Cog Belt HT
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$452.95/each

Specifications

Dimensions

  • Overall Length
    2100 mm
  • Overall Width  
    55 mm
  • Pitch
    14 mm
  • Pitch Length
    2100 mm

Details

  • Belt Type
    14M
  • Manufacturer Upc Number
    785201746789
  • Material
    Rubber
  • Number Of Teeth  
    150
  • Number Of Toothed Sides
    1
  • UPC_NO
    785201746789
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)