Motion
5370-169-209

WARNER
5370-169-209

Power-on Electro Module Magnetic Brake - 5/8 in Bore, C-Face, 90 V dc, 30 ft-lbs Torque, Power-On Electro Module, 6-3/4 in OD, 5.186 in Length
MI ITEM #03543258
MFR #5370-169-209
Price$1,880.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5370-169-209

Power-on Electro Module Magnetic Brake - 5/8 in Bore, C-Face, 90 V dc, 30 ft-lbs Torque, Power-On Electro Module, 6-3/4 in OD, 5.186 in Length
MI ITEM #03543258
MFR #5370-169-209

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,880.46/each

Specifications

Dimensions

  • Bore Diameter  
    5/8 in
  • Brake Outside Diameter  
    6-3/4 in
  • Overall Length  
    5.186 in

Details

  • Brake Type
    Power-On Electro Module
  • Mounting Type
    C-Face
  • Nominal Static Torque
    30 ft-lbs
  • Standards Met
    NEMA
  • UPC_NO
    786582960900
  • Voltage Rating
    90 V dc

Overview

Mfr description
5370-169-209 ELECTRO MODULE 90V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought