Motion
5370-169-201

WARNER
5370-169-201

EM-50-20 Gen2, Hollow Bore/Shaft, 16 ft-lb Torque, 6 DC Voltage
MI ITEM #03543260
MFR #5370-169-201
List Price$1,762.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5370-169-201

EM-50-20 Gen2, Hollow Bore/Shaft, 16 ft-lb Torque, 6 DC Voltage
MI ITEM #03543260
MFR #5370-169-201

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,762.63/each for your price

Overview

Mfr description
5370-169-201 ELECTRO MODULE 6V

Specifications

  • Brake Type
    Power-On Electro Module
  • Nominal Static Torque
    16 ft-lbs
  • Voltage Rating
    6 V dc
  • Bore Diameter
  • Brake Outside Diameter
  • Overall Length
  • Standards Met
    NEMA
  • Mounting Type
    C-Face
  • UPC_NO
    786582960856

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought