Motion
5370-169-219

WARNER
5370-169-219

Power-on Electro Module Magnetic Brake - 5/8 in Bore, Base, 90 V dc, 16 ft-lbs Torque, Power-On Electro Module, 6-3/4 in OD, 3.368 in Length
MI ITEM #03543263
MFR #5370-169-219
Price$1,431.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5370-169-219

Power-on Electro Module Magnetic Brake - 5/8 in Bore, Base, 90 V dc, 16 ft-lbs Torque, Power-On Electro Module, 6-3/4 in OD, 3.368 in Length
MI ITEM #03543263
MFR #5370-169-219

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,431.30/each

Specifications

Dimensions

  • Bore Diameter  
    5/8 in
  • Brake Outside Diameter  
    6-3/4 in
  • Overall Length  
    3.368 in

Details

  • Brake Type
    Power-On Electro Module
  • Mounting Type
    Base
  • Nominal Static Torque
    16 ft-lbs
  • UPC_NO
    786582961310
  • Voltage Rating
    90 V dc

Overview

Mfr description
5370-169-219 ELECTRO MODULE 90V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought