Motion
5370-169-214

WARNER
5370-169-214

EM-180-20 Gen2, Hollow Bore/Shaft, 30 ft-lb Torque, 90 DC Voltage
MI ITEM #03543266
MFR #5370-169-214
Price$1,344.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5370-169-214

EM-180-20 Gen2, Hollow Bore/Shaft, 30 ft-lb Torque, 90 DC Voltage
MI ITEM #03543266
MFR #5370-169-214

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,344.69/each

Specifications

Dimensions

  • Bore Diameter  
    7/8 in
  • Brake Outside Diameter  
    6-3/4 in
  • Overall Length  
    5.246 in

Details

  • Brake Type
    Power-On Electro Module
  • Mounting Type
    C-Face
  • Nominal Static Torque
    30 ft-lbs
  • Standards Met
    NEMA
  • UPC_NO
    786582960931
  • Voltage Rating
    90 V dc

Overview

Mfr description
5370-169-214 ELECTRO MODULE 90V
  • Electro Modules are individual clutch or brake units which are assembled together to comprise a clutch, brake, or clutch/brake combination
  • Can be bolted directly to a NEMA C-face motor or reducer or they can be base mounted for stand alone operation
  • Offers the ultimate in clutch/brake convenience
  • Easy and quick to install and require no lubrication or maintenance for life
  • Outstanding controllability
  • Fast cycling
  • Smooth starts and stops
  • Accurate
  • Bidirectional
  • Consistent performance
  • Complete control capability

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought