Motion
5370-169-224

WARNER
5370-169-224

Power-on Electro Module Magnetic Brake - 7/8 in Bore, Base, 90 V dc, 30 ft-lbs Torque, Power-On Electro Module, 6-3/4 in OD, 3.368 in Length
Mi Item #03543268
MFR #5370-169-224
Price$1,926.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5370-169-224

Power-on Electro Module Magnetic Brake - 7/8 in Bore, Base, 90 V dc, 30 ft-lbs Torque, Power-On Electro Module, 6-3/4 in OD, 3.368 in Length
Mi Item #03543268
MFR #5370-169-224

Mfr description
5370-169-224 ELECTRO MODULE 90V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,926.41/each

Specifications

Dimensions

  • Bore Diameter  
    7/8 in
  • Brake Outside Diameter  
    6-3/4 in
  • Overall Length  
    3.368 in

Details

  • Brake Type
    Power-On Electro Module
  • Mounting Type
    Base
  • Nominal Static Torque
    30 ft-lbs
  • UPC_NO
    786582961341
  • Voltage Rating
    90 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)