Motion
5370-169-289

WARNER
5370-169-289

Power-off Electro Module Magnetic Brake - 7/8 in Bore, C-Face, 90 V dc, 21 ft-lbs Torque, Power-Off Electro Module, 6-3/4 in OD, 5.246 in Length
Mi Item #03543272
MFR #5370-169-289
Price$2,579.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5370-169-289

Power-off Electro Module Magnetic Brake - 7/8 in Bore, C-Face, 90 V dc, 21 ft-lbs Torque, Power-Off Electro Module, 6-3/4 in OD, 5.246 in Length
Mi Item #03543272
MFR #5370-169-289

Mfr description
5370-169-289 BRAKE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,579.48/each

Specifications

Dimensions

  • Bore Diameter  
    7/8 in
  • Brake Outside Diameter  
    6-3/4 in
  • Overall Length  
    5.246 in

Details

  • Brake Type
    Power-Off Electro Module
  • Mounting Type
    C-Face
  • Nominal Static Torque
    21 ft-lbs
  • Standards Met
    NEMA, UL
  • UPC_NO
    786582990587
  • Voltage Rating
    90 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)