Motion
5370-169-248

WARNER
5370-169-248

EM-50-20MBFB Gen2, 10.5 ft-lb Torque (Brake), 24 DC Voltage
MI ITEM #03543277
MFR #5370-169-248
Price$2,184.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5370-169-248

EM-50-20MBFB Gen2, 10.5 ft-lb Torque (Brake), 24 DC Voltage
MI ITEM #03543277
MFR #5370-169-248

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,184.33/each

Specifications

Dimensions

  • Bore Diameter  
    5/8 in
  • Brake Outside Diameter  
    6-3/4 in
  • Overall Length  
    3.368 in

Details

  • Brake Type
    Power-Off Electro Module
  • Mounting Type
    C-Face
  • Nominal Static Torque
    10-1/2 ft-lbs
  • Standards Met
    NEMA, UL
  • UPC_NO
    786582961419
  • Voltage Rating
    24 V dc

Overview

Mfr description
5370-169-248 ELECTRO MODULE 24V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought