Motion
5370-169-278

WARNER
5370-169-278

Power-off Electro Module Magnetic Brake - 5/8 in Bore, C-Face, 24 V dc, 10-1/2 ft-lbs Torque, Power-Off Electro Module, 6-3/4 in OD, 5.165 in Length
Mi Item #03543279
MFR #5370-169-278
Price$1,945.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5370-169-278

Power-off Electro Module Magnetic Brake - 5/8 in Bore, C-Face, 24 V dc, 10-1/2 ft-lbs Torque, Power-Off Electro Module, 6-3/4 in OD, 5.165 in Length
Mi Item #03543279
MFR #5370-169-278

Mfr description
5370-169-278 ELECTRO MODULE 24V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,945.99/each

Specifications

Dimensions

  • Bore Diameter  
    5/8 in
  • Brake Outside Diameter  
    6-3/4 in
  • Overall Length  
    5.165 in

Details

  • Brake Type
    Power-Off Electro Module
  • Mounting Type
    C-Face
  • Nominal Static Torque
    10-1/2 ft-lbs
  • Standards Met
    NEMA, UL
  • UPC_NO
    786582990532
  • Voltage Rating
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)