Motion
5370-169-243

WARNER
5370-169-243

EM-180-20FBC Gen2, 21 ft-lb Torque (Brake), 24 DC Voltage
MI ITEM #03543280
MFR #5370-169-243
Your Price$2,774.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5370-169-243

EM-180-20FBC Gen2, 21 ft-lb Torque (Brake), 24 DC Voltage
MI ITEM #03543280
MFR #5370-169-243

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,774.21/each(List $3,190.34)

Overview

Mfr description
5370-169-243 ELECTRO MODULE 24V

Specifications

  • Brake Type
    Power-Off Electro Module
  • Nominal Static Torque
    21 ft-lbs
  • Voltage Rating
    24 V dc
  • Bore Diameter
  • Brake Outside Diameter
  • Overall Length
  • Standards Met
    NEMA, UL
  • Mounting Type
    C-Face
  • UPC_NO
    786582961396

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought