Motion
5370-169-208

WARNER
5370-169-208

Power-on Electro Module Magnetic Brake - 5/8 in Bore, C-Face, 24 V dc, 30 ft-lbs Torque, Power-On Electro Module, 6-3/4 in OD, 5.186 in Length
MI ITEM #03543284
MFR #5370-169-208
Price$1,961.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5370-169-208

Power-on Electro Module Magnetic Brake - 5/8 in Bore, C-Face, 24 V dc, 30 ft-lbs Torque, Power-On Electro Module, 6-3/4 in OD, 5.186 in Length
MI ITEM #03543284
MFR #5370-169-208

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,961.04/each

Specifications

Dimensions

  • Bore Diameter  
    5/8 in
  • Brake Outside Diameter  
    6-3/4 in
  • Overall Length  
    5.186 in

Details

  • Brake Type
    Power-On Electro Module
  • Mounting Type
    C-Face
  • Nominal Static Torque
    30 ft-lbs
  • Standards Met
    NEMA
  • UPC_NO
    786582960894
  • Voltage Rating
    24 V dc

Overview

Mfr description
5370-169-208 ELECTRO MODULE 24V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought