Motion
5370-169-262

WARNER
5370-169-262

EUM-180-20FBB-12 Gen2, 12 ft-lb Torque (Brake), 90 DC Voltage
MI ITEM #03543301
MFR #5370-169-262
Your Price$2,569.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5370-169-262

EUM-180-20FBB-12 Gen2, 12 ft-lb Torque (Brake), 90 DC Voltage
MI ITEM #03543301
MFR #5370-169-262

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,569.08/each(List $3,211.35)

Overview

Mfr description
5370-169-262 ENCLOSED UNI MODULE 90V

Specifications

  • Brake Type
    Power-Off Electro Module
  • Nominal Static Torque
    12 ft-lbs
  • Voltage Rating
    90 V dc
  • Bore Diameter
  • Brake Outside Diameter
  • Overall Length
  • Standards Met
    NEMA
  • Mounting Type
    C-Face
  • UPC_NO
    786582961495

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text