Motion
5370-170-206

WARNER
5370-170-206

EM-50/ERS-49 Gen2, 15 ft-lb Torque (Brake), 24 DC Voltage
MI ITEM #03543305
MFR #5370-170-206
Your Price$1,516.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5370-170-206

EM-50/ERS-49 Gen2, 15 ft-lb Torque (Brake), 24 DC Voltage
MI ITEM #03543305
MFR #5370-170-206

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,516.38/each(List $2,005.99)

Overview

Mfr description
5370-170-206 ELECTRO MODULE 24V

Specifications

  • Brake Type
    Static-Engage Spring Set
  • Nominal Static Torque
    15 ft-lbs
  • Voltage Rating
    24 V dc
  • Bore Diameter
  • Brake Outside Diameter
  • Overall Length
  • Standards Met
    NEMA
  • Mounting Type
    C-Face
  • UPC_NO
    786582978035

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text