Motion
5370-170-211

WARNER
5370-170-211

EM-180/ERS-57 Gen2, 34 ft-lb Torque (Brake), 24 DC Voltage
MI ITEM #03543307
MFR #5370-170-211
Your Price$2,033.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5370-170-211

EM-180/ERS-57 Gen2, 34 ft-lb Torque (Brake), 24 DC Voltage
MI ITEM #03543307
MFR #5370-170-211

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,033.96/each(List $2,542.45)

Overview

Mfr description
5370-170-211 ELECTRO MODULE 24V

Specifications

  • Brake Type
    Static-Engage Spring Set
  • Nominal Static Torque
    34 ft-lbs
  • Voltage Rating
    24 V dc
  • Bore Diameter
  • Brake Outside Diameter
  • Overall Length
  • Standards Met
    NEMA
  • Mounting Type
    C-Face
  • UPC_NO
    786582978059

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text