Motion
5370-170-212

WARNER
5370-170-212

Static-engage Spring Set Magnetic Brake - 7/8 in Bore, C-Face, 90 V dc, 34 ft-lbs Torque, Static-Engage Spring Set, 6-3/4 in OD, 5.257 in Length
MI ITEM #03543308
MFR #5370-170-212
Price$2,224.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5370-170-212

Static-engage Spring Set Magnetic Brake - 7/8 in Bore, C-Face, 90 V dc, 34 ft-lbs Torque, Static-Engage Spring Set, 6-3/4 in OD, 5.257 in Length
MI ITEM #03543308
MFR #5370-170-212

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,224.65/each

Specifications

Dimensions

  • Bore Diameter  
    7/8 in
  • Brake Outside Diameter  
    6-3/4 in
  • Overall Length  
    5.257 in

Details

  • Brake Type
    Static-Engage Spring Set
  • Mounting Type
    C-Face
  • Nominal Static Torque
    34 ft-lbs
  • Standards Met
    NEMA
  • UPC_NO
    786582978066
  • Voltage Rating
    90 V dc

Overview

Mfr description
5370-170-212 ELECTRO MODULE 90V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought