Motion
5370-270-209

WARNER
5370-270-209

Warner Electric® 5370-270-209, Motor/Output Combination Clutch, Type: Motor/Output Combination, Mounting: (C-Face)
MI ITEM #03543316
MFR #5370-270-209
Price$1,234.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5370-270-209

Warner Electric® 5370-270-209, Motor/Output Combination Clutch, Type: Motor/Output Combination, Mounting: (C-Face)
MI ITEM #03543316
MFR #5370-270-209

Mfr description
5370-270-209 ELECTRO MODULE 90V
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,234.27/each

Specifications

Dimensions

  • Bore Diameter  
    5/8 in
  • Clutch Outside Diameter  
    6-3/4 in
  • Overall Length
    1.555 in
  • Total Inertia
    0.046 lb/ft²

Details

  • Clutch Type
    Motor/Output Combination
  • Mounting Type
    C-Face
  • Nominal Static Torque
    30 ft-lbs
  • Standards Met
    NEMA
  • UPC_NO
    786582961051
  • Voltage Rating
    90 V dc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)