Motion
5370-270-226

WARNER
5370-270-226

EM-180-30 Gen2, Shaft/Hollow Bore, 30 ft-lb Torque, 6 DC Voltage
MI ITEM #03543319
MFR #5370-270-226
List Price$2,283.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5370-270-226

EM-180-30 Gen2, Shaft/Hollow Bore, 30 ft-lb Torque, 6 DC Voltage
MI ITEM #03543319
MFR #5370-270-226

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,283.41/each for your price

Overview

Mfr description
5370-270-226 ELECTRO MODULE 6V

Specifications

  • Clutch Type
    Input/Output Combination
  • Nominal Static Torque
    30 ft-lbs
  • Voltage Rating
    6 V dc
  • Bore Diameter
  • Clutch Outside Diameter
  • Overall Length
    4.386 in
  • Total Inertia
    0.002 (Shaft) lb/ft², 0.046 (Rotor) lb/ft²
  • Mounting Type
    C-Face
  • Standards Met
    NEMA
  • UPC_NO
    786582961150

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought