Motion
5370-270-213

WARNER
5370-270-213

EM-180-10 Gen2, Hollow Bore/Hollow Bore, 30 ft-lb Torque, 24 DC Voltage
MI ITEM #03543324
MFR #5370-270-213
Your Price$1,325.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5370-270-213

EM-180-10 Gen2, Hollow Bore/Hollow Bore, 30 ft-lb Torque, 24 DC Voltage
MI ITEM #03543324
MFR #5370-270-213

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,325.12/each(List $1,590.15)

Overview

Mfr description
5370-270-213 ELECTRO MODULE 24V

Specifications

  • Clutch Type
    Motor/Output Combination
  • Nominal Static Torque
    30 ft-lbs
  • Voltage Rating
    24 V dc
  • Bore Diameter
  • Clutch Outside Diameter
  • Overall Length
    1.555 in
  • Total Inertia
    0.046 lb/ft²
  • Mounting Type
    C-Face
  • Standards Met
    NEMA
  • UPC_NO
    786582961075

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought