Motion
5370-271-204

WARNER
5370-271-204

Warner Electric® 5370-271-204, Motor/Output Combination Clutch, Type: Motor/Output Combination, Mounting: (C-Face)
MI ITEM #03543327
MFR #5370-271-204
Price$1,918.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5370-271-204

Warner Electric® 5370-271-204, Motor/Output Combination Clutch, Type: Motor/Output Combination, Mounting: (C-Face)
MI ITEM #03543327
MFR #5370-271-204

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,918.09/each

Specifications

Dimensions

  • Bore Diameter  
    0.63 in
  • Clutch Outside Diameter  
    6-3/4 in
  • Overall Length
    6.72 in

Details

  • Clutch Type
    Motor/Output Combination
  • Mounting Type
    C-Face
  • Nominal Static Torque
    16 ft-lbs
  • Standards Met
    NEMA
  • UPC_NO
    786582959591
  • Voltage Rating
    90 V dc

Overview

Mfr description
5370-271-204 UNI MODULE 90V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought