Motion
5370-271-214

WARNER
5370-271-214

Warner Electric® 5370-271-214, Motor/Output Combination Clutch, Type: Motor/Output Combination, Mounting: (C-Face)
Mi Item #03543333
MFR #5370-271-214
Price$2,715.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5370-271-214

Warner Electric® 5370-271-214, Motor/Output Combination Clutch, Type: Motor/Output Combination, Mounting: (C-Face)
Mi Item #03543333
MFR #5370-271-214

Mfr description
5370-271-214 UNI MODULE 90V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,715.02/each

Specifications

Dimensions

  • Bore Diameter  
    0.88 in
  • Clutch Outside Diameter  
    6-3/4 in
  • Overall Length
    6.801 in

Details

  • Clutch Type
    Motor/Output Combination
  • Mounting Type
    C-Face
  • Nominal Static Torque
    30 ft-lbs
  • Standards Met
    NEMA
  • UPC_NO
    786582959652
  • Voltage Rating
    90 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)