Motion
5370-273-248

WARNER
5370-273-248

UM-100-1020FBC Gen2, 21 ft-lb Torque (Brake), 30 Torque Clutch, 24 DC Voltage
MI ITEM #03543413
MFR #5370-273-248
Price$4,976.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5370-273-248

UM-100-1020FBC Gen2, 21 ft-lb Torque (Brake), 30 Torque Clutch, 24 DC Voltage
MI ITEM #03543413
MFR #5370-273-248

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,976.09/each

Specifications

Dimensions

  • Bore Diameter  
    0.625 in

Details

  • Brake Type
    Electrically Released Module
  • Manufacturer Upc Number
    786582961556
  • UPC_NO
    786582961556
  • Voltage Rating
    24 V dc

Overview

Mfr description
5370-273-248 UNI MODULE 24V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought