Motion
5370-536-201

WARNER
5370-536-201

EM-100-40 Gen2, Hollow Bore/Shaft, 30 ft-lb Torque, DC Voltage
MI ITEM #03543417
MFR #5370-536-201
Your Price$1,368.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5370-536-201

EM-100-40 Gen2, Hollow Bore/Shaft, 30 ft-lb Torque, DC Voltage
MI ITEM #03543417
MFR #5370-536-201

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,368.59/each(List $1,642.31)

Overview

Mfr description
5370-536-201 ELECTRO MODULE

Specifications

  • Clutch Type
    Motor/Output Combination
  • Nominal Static Torque
    30 ft-lbs
  • Bore Diameter
  • Clutch Outside Diameter
  • Overall Length
    5.186 in
  • Total Inertia
    0.003 lb/ft²
  • Mounting Type
    C-Face
  • Standards Met
    NEMA
  • UPC_NO
    786582961259

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought