Motion
5370-536-200

WARNER
5370-536-200

EM-50-40 Gen2, Hollow Bore/Shaft, 16 ft-lb Torque, DC Voltage
Mi Item #03543418
MFR #5370-536-200
Price$1,069.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5370-536-200

EM-50-40 Gen2, Hollow Bore/Shaft, 16 ft-lb Torque, DC Voltage
Mi Item #03543418
MFR #5370-536-200

Mfr description
5370-536-200 ELECTRO MODULE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,069.29/each

Specifications

Dimensions

  • Bore Diameter  
    5/8 in
  • Clutch Outside Diameter  
    6-3/4 in
  • Overall Length
    5.165 in
  • Total Inertia
    0.002 lb/ft²

Details

  • Clutch Type
    Motor/Output Combination
  • Mounting Type
    C-Face
  • Nominal Static Torque
    16 ft-lbs
  • Standards Met
    NEMA
  • UPC_NO
    786582961242
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)