Motion
MVR1-30
MVR1-30
Mi Item #03543550
MFR #MVR1-30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MVR1-30
Mi Item #03543550
MFR #MVR1-30

Mfr description
MVR1-30 V RING SEAL 30MM X 47MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Width
    0.006 in
  • Shaft Diameter
    30 mm
  • Weight
    0.06 lbs

Details

  • Design Type
    MVR1
  • Lip Material
    Nitrile Rubber (NBR)
  • Manufacturer Upc Number
    085311258197
  • UPC_NO
    085311258197
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)