Motion
V4F4-B
Needle Valve - Brass Body Material, Nitrile Seal
Mi Item #03543611
MFR #V4F4-B
Price$48.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Valve - Brass Body Material, Nitrile Seal
Mi Item #03543611
MFR #V4F4-B

Mfr description
V4F4-B VALVED NIPPLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$48.19/each

Specifications

Dimensions

  • Overall Length
    1.9900 in, 50.50 mm

Details

  • Body Material
    Brass
  • Material
    Brass
  • Maximum Operating Pressure
    2000 psi
  • Seal Material
    Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)