Motion
32S200
2" Stainless Steel Two-Piece Split Clamp-Type Shaft Collars Economy
Mi Item #03543618
MFR #32S200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" Stainless Steel Two-Piece Split Clamp-Type Shaft Collars Economy
Mi Item #03543618
MFR #32S200

Mfr description
32S200
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Outside Diameter
    3.0000 in
  • Screw Length
    0.8750 in
  • Screw Size
    5/16-24 x 7/8
  • Weight
    0.73 lb

Details

  • Material
    Stainless Steel
  • Package Qty
    1
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Material
    18-8 Stainless Steel
  • Style
    Economy
  • UPC_NO
    662786034466
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)