Motion
FS0403-06-04
Straight Adapter - 3/8 in Male Flat Face O-Ring x 1/4 in Bore
Mi Item #03543692
MFR #FS0403-06-04
Price$18.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 3/8 in Male Flat Face O-Ring x 1/4 in Bore
Mi Item #03543692
MFR #FS0403-06-04

Mfr description
FS0403-06-04 FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.85/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 1 Size Type
    3/8 FFOR
  • End 2 Size
    1/4 in
  • End 2 Size Type
    1/4 in Bore
  • Weight
    0.08 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Bore
  • Both Ends Style/Type
    Flat Face O-Ring to Bore
  • Description Keyword
    3/8 in Male Flat Face O-Ring x 1/4 in Bore
  • End 1 Style
    Male Flat Face O-Ring
  • End 1 Thread
    11/16–16
  • End 2 Style
    Bore
  • End 2 Thread
    9/16-18 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Unplated
  • Series
    FS0403
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)