Motion
378RX COTT

PEER CHAIN
378RX COTT

Engineering Chain - 378RX Series, 378 / 1.6540 in Pitch, Cottered, Carbon Steel Material
MI ITEM #03543775
MFR #378RX COTT
Price$51.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
378RX COTT

Engineering Chain - 378RX Series, 378 / 1.6540 in Pitch, Cottered, Carbon Steel Material
MI ITEM #03543775
MFR #378RX COTT

Mfr description
378RX COTT X 10 FT
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.12/each

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    378 / 1.6540 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.437 in
  • Plate Height
    1.130 in
  • Plate Thickness
    0.185 in

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    378RX
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    China
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain
  • Series
    378RX
  • Standards Met
    ANSI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)