Motion
HK6012
Drawn Cup Needle Roller Bearing - Open Ends, 60 mm Bore, 68 mm OD, 12 mm Width, Open
Mi Item #03543891
MFR #HK6012
Price$30.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 60 mm Bore, 68 mm OD, 12 mm Width, Open
Mi Item #03543891
MFR #HK6012

Mfr description
HK6012 NEEDLE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.83/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    68 mm
  • Overall Width  
    12 mm
  • Precision Rating
    Not Rated
  • Weight
    0.11 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Long Description
    The HK6012 is a drawn cup needle roller bearing with a 60 mm bore diameter, open closure type, open ends design, 68 mm outside diameter, 12 mm overall width, and 0.13 lbs weight, designed for heavy-duty industrial systems.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    5200 rpm
  • Operating Temperature Range
    -22 to 230 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    HK
  • Standards Met
    ANSI/ABMA 18.1, DIN 618, ISO 3245
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790195334
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)