Motion
6204-2RSL/C3GJN

SKF
6204-2RSL/C3GJN

Radial & Deep Groove Ball Bearing - Straight Bore, Double Sealed, C3 Internal Clearance
Mi Item #03543925
MFR #6204-2RSL/C3GJN
Price$29.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6204-2RSL/C3GJN

Radial & Deep Groove Ball Bearing - Straight Bore, Double Sealed, C3 Internal Clearance
Mi Item #03543925
MFR #6204-2RSL/C3GJN

Mfr description
6204-2RSL/C3 GJN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.73/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    14 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Internal Clearance
    C3
  • Product Type
    Radial & Deep Groove Ball Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)