1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
MHQJ2-20SF
MHQJ2-20SF GRIPPER, SGL ACT
MI ITEM #
03543954
MFR #
MHQJ2-20SF
Price
$468.80
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Pneumatic Grippers
SMC CORP OF AMERICA MHQJ2-20SF
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
MHQJ2-20SF
MHQJ2-20SF GRIPPER, SGL ACT
MI ITEM #
03543954
MFR #
MHQJ2-20SF
Mfr description
MHQJ2-20SF GRIPPER, SGL ACT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$468
.80
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
20 mm
Open
Width
10 mm
Details
Action
Single Acting
Finger Type
2 Finger
Gripper Type
Parallel
Holding Force Closed 72 Psi
33 N
Number of Fingers
2
Piston Action
Single Acting
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items