Specifications
Dimensions
- Body Size10
- Outlet Port Size5 mm
- Overall Height40 mm
- Overall Length58 mm
- Overall Width51 mm
- Port SizeM5x0.8
- Weight0.24 lbs
Details
- Fluid CompAir
- Included OptionsMounting Bracket, Round Pressure Gauge
- Inlet Port TypeStraight
- Knob TypeDownward Knob
- Max Operating Temperature140 °F
- Maximum Operating Pressure145 psi
- Maximum Set Pressure29 psi
- Min Operating Temperature23 °F
- Minimum Set Pressure2.9 psi
- Mounting TypeWith Bracket
- Operating Temperature Range23 To 140 °F
- Outlet Port TypeStraight
- Port GenderFemale
- Pressure Control TypeRelief Valve
- Pressure Gauge IncludedRound Type Pressure Gauge (without Limit Indicator)
- Proof Pressure217 psi
- Series/SystemAR
- Set Pressure Range3 to 30 psi
- Standards MetASTM B117-07a, JIS Z 2371
- Thread StandardMetric
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)