Motion
AR20-N02H-1NZ-X2005

SMC CORP OF AMERICA
AR20-N02H-1NZ-X2005

Modular Air Regulator - 1/4 in Inlet Port, NPT Inlet Thread, Straight, 1/4 in Outlet Port, NPT Outlet Thread, Straight, 3 to 30 psi
MI ITEM #03544201
MFR #AR20-N02H-1NZ-X2005
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AR20-N02H-1NZ-X2005

Modular Air Regulator - 1/4 in Inlet Port, NPT Inlet Thread, Straight, 1/4 in Outlet Port, NPT Outlet Thread, Straight, 3 to 30 psi
MI ITEM #03544201
MFR #AR20-N02H-1NZ-X2005

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Size
    20
  • Inlet Port Size
    1/4 in
  • Outlet Port Size
    1/4 in
  • Overall Height
    40 mm
  • Overall Length
    94 mm
  • Overall Width
    57 mm
  • Weight
    0.61 lbs

Details

  • Backflow Function
    Without Backflow Function
  • Fluid Comp
    Air
  • Included Options
    Name Plate, Panel Mount Nut, Pressure Gauge - psi, °F
  • Inlet Port Type
    Straight
  • Knob Type
    Downward Knob
  • Max Operating Temperature
    140 °F
  • Maximum Operating Pressure
    145 psi
  • Maximum Set Pressure
    29 psi
  • Min Operating Temperature
    23 °F
  • Minimum Set Pressure
    2.9 psi
  • Mounting Type
    With Set Nut (For Panel Mount)
  • Operating Temperature Range
    23 To 140 °F
  • Outlet Port Thread Type
    NPT
  • Outlet Port Type
    Straight
  • Port Gender
    Female
  • Pressure Control Type
    Non-Relief Valve
  • Pressure Gauge Included
    Without Pressure Gauge
  • Pressure Unit
    Name Plate and Pressure Guage in Imperial Units: PSI
  • Proof Pressure
    217 psi
  • Series/System
    AR
  • Set Pressure Range
    3 to 30 psi
  • Standards Met
    ASTM B117-07a, JIS Z 2371

Overview

Mfr description
AR20-N02H-1NZ-X2005 REGULATOR, MODULAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought